Zinc Handle in Venetian Bronze
Stryke® Zinc Handle in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Delta Stryke™ integrated diverter valves
- Diverter handle diverts the flow of water between components
- Does not control volume or temperature
- Includes set screw
- Includes Allen wrench for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449914062
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in