This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Venetian Bronze

Delta Faucet

Stryke® 17 Series Two Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17076RB
  • Item #8950762
  • Manufacturer Part #T17076-RB
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® 17 Series Two Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17076RB
  • Item #8950762
  • Manufacturer Part #T17076-RB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts are replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3 Deg F (+/-1.6 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Stryke® 17 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-13/16
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
CC, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
034449949392
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7