Supply Elbow in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Supply Elbow in Brilliance® Champagne Bronze

  • Fast #
  • Part #D50560CZ
  • Item #4114502
  • Manufacturer Part #50560-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Supply Elbow in Brilliance® Champagne Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Personal shower wall supply
  • Can be used for replacement or for new construction installation
  • 90 degree wall elbow
  • Backed by Delta faucet’s lifetime limited warranty
  • Mounts to surface of wall
  • Sold individually
  • Brass construction
  • RP32549 and RP3913 Replacement
  • Overall product dimensions: 2-3/8'' H x 1-1/2'' D x 2-3/16'' W
  • Genuine Delta repair part
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
NPSM
End Connections:
FNPT x NPSM
Faucet Part Type:
Supply Elbow
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Height:
2-3/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-3/16 in
Material:
Brass
Maximum Height:
2-19/50 in
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.88 lb
Width:
1-1/2 in