Supply Elbow in Venetian Bronze

You last purchased this on
 
Delta Faucet

Supply Elbow in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Supply Elbow in Venetian Bronze

  • Fast #
  • Part #D50570RB
  • Item #4472308
  • Manufacturer Part #50570-RB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • IPS female inlet
  • IPS male outlet
  • Handshower wall supply
  • Square design for a more modern look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-1/16 in
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
MNPSM
End Connections:
FNPT x MNPSM
Faucet Part Type:
Supply Elbow
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Maximum Height:
2-13/100 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.405 lb
Width:
2-1/8 in