This product requires certification to purchase.

Multi Function Hand Shower in Champagne Bronze

Delta Faucet

SureDock™ Multi Function Hand Shower in Champagne Bronze

  • Fast #
  • Part #D75613CZ
  • Item #10260798
  • Manufacturer Part #75613CZ
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

SureDock™ Multi Function Hand Shower in Champagne Bronze

  • Fast #
  • Part #D75613CZ
  • Item #10260798
  • Manufacturer Part #75613CZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SureDock® magnetic hand showers dock securely with MagnaTite® technology
  • MagnaTite® docking uses a powerful integrated magnet to hold your hand shower precisely in place for easy docking every time
  • Sliding spray switch easily changes spray settings
  • Slide from powerful to relaxing sprays
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Installs in minutes
  • Hand shower only, must order trim and MultiChoice® universal valve rough separately to complete the unit
  • WaterSense labeled showerheads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
6-63/100 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
6-1/4 in
Hand Shower Flow Rate
1.75 gpm
Height
12-19/100 in
Hose Length
72 in
Length
6-1/4 in
Width
6-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
SureDock™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, Massage, Rinse, Pause
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195205099703