2-1/2 in. Trim Ring, Base and Gasket for 9678-DST Bar Faucet, 9178-DST and 19978-DST Kitchen Faucets
Talbott™ 2-1/2 in. Trim Ring, Base and Gasket for 9678-DST Bar Faucet, 9178-DST and 19978-DST Kitchen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9568-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 9678-DST Bar Faucet, 9178-DST and 19978-DST Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Talbott™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Trim Ring
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- NSF Certified:
- No
- UPC:
- 034449637992
- Width:
- 2-1/2 in