Escutcheon in Chrome
Talbott™ Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Talbott™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- Fits Model:
- Dawson™ Monitor® 14 Series 144720
- Height:
- 7/16
- UPC:
- 034449775847