Single Handle Pull Down Kitchen Faucet in Venetian® Bronze
Talbott Single Handle Pull Down Kitchen Faucet in Venetian® Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Includes matching finish soap dispenser
- Touch-Clean spray holes allow for easy removal of hard water build-up
- 1, 2, 3, or 4-hole 8 in. installation
- The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
- Assembled dimensions: 14-1/2 in. H x 10-15/16 in. D x 10 in. W
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Talbott
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2
- Faucet Material:
- Zinc
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/2
- Spout Reach:
- 8-11/25
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 034449805476