1/2 x 4 in. Sweat Metal Electronic Control Box
Teck® 1/2 x 4 in. Sweat Metal Electronic Control Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Control box rough-In
- For recessed wall mounting
- 10" square metal box with cover
- Hot and cold inlet supplies
- Point of use thermostatic mixing valve
- Integral check valves in hot and cold inlets to prevent crossflow
- Outlet temperature range 95-120°F (35-49°C)
- Maximum flow 11 gpm (42 L/min) @ 45 psi pressure loss, minimum flow 0.34 gpm (1.36 L/min)
- Factory assembled waterway components with stops
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1069, ASSE 1070
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Teck®
- Depth:
- 4 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 11 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 10-3/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Metal
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 055870414297
- WaterSense Labeled:
- No
- Width:
- 10 in