This product requires certification to purchase.

1.5 gpm Two Handle Bathroom Sink Faucet in Chrome

Delta Faucet

Teck® 1.5 gpm Two Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C234
  • Item #2371302
  • Manufacturer Part #21C234
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® 1.5 gpm Two Handle Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C234
  • Item #2371302
  • Manufacturer Part #21C234
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
4 in
Faucet Height:
3-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
2-3/5 in
Spout Reach:
5-1/10 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
055870253032
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
6-16/25 in