This product requires certification to purchase.

California Energy Commission Not Registered Lead Law Compliant 1.5 Gallons Per Minute 4 IN Cast Deck Mount

Delta Faucet

Teck® California Energy Commission Not Registered Lead Law Compliant 1.5 Gallons Per Minute 4 IN Cast Deck Mount

  • Fast #
  • Part #D27C4823
  • Item #2371117
  • Manufacturer Part #27C4823
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® California Energy Commission Not Registered Lead Law Compliant 1.5 Gallons Per Minute 4 IN Cast Deck Mount

  • Fast #
  • Part #D27C4823
  • Item #2371117
  • Manufacturer Part #27C4823
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty cast brass
  • Polished chrome plated
  • Color indexed metal handles
  • 4" center
  • Metal hold-down package
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
10-1/2 in
Spout Reach:
4-1/2 in
UPC:
055870269910
WaterSense Labeled:
Yes