California Energy Commission Registered Lead Law Compliant 1.5 Gallons Per Minute Wall Mount SINK Faucet
Teck® California Energy Commission Registered Lead Law Compliant 1.5 Gallons Per Minute Wall Mount SINK Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" long spout, swings 360°
- Cast body
- Vandal-resistant handles
- Red/blue indicators
- WITH integral check stops
- CER-TECK® cartridges
- Standard aerator outlet
- Hooded lever handle
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 0
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 6-9/20
- Spout Reach:
- 7-1/2
- Spout Swivel:
- 360°
- Type:
- D28C6243
- UPC:
- 055870270251