Sensor Bathroom Sink Faucet in Chrome
Teck® Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With Proximity® Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction.
- Products featuring Proximity® Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
- Single hole installation
- Optional 4in and 8in cover plates available for 3-hole installation, order separately
- Cast brass, high-rise spout
- Polished chrome finish
- Surface mount control box included
- 0.5 gpm (1.9 L/min) vandal resistant laminar outlet
- Mixing valve required, order separately
- Battery operated, batteries included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 4C
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6 in
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 055870464445
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No