Single Handle Lever Deck Mount Service Faucet in Chrome
Teck® Single Handle Lever Deck Mount Service Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Brass Single Control Lavatory Faucet
- Ceramic cartridge with high temperature rotational limit stop
- Metal hold-down package
- Color-coded plug button on handle for hot/cold identification
- Integrated volume and temperature control
- 4 in. (102mm) centerset, less pop-up (no pop-up hole)
- Chrome Finish
- Vandal Resistant 1.5 USGPM (5.7 L/min) Flow Control Aerator
- ADA compliant-color indexed vandal resistant 89mm (3-1/2 in.) lever handle
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Scald Guard:
- No
- Spout Height:
- 2-3/4
- Spout Reach:
- 5-8/25
- UL Listed:
- No
- UPC:
- 055870268258
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes