This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Chrome

Delta Faucet

Teck® Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D22C151
  • Item #2370699
  • Manufacturer Part #22C151
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Single Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D22C151
  • Item #2370699
  • Manufacturer Part #22C151
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • TECK® Commercial
  • 4" centers
  • Less pop-up
  • Ceramic cartridge with high temperature rotational limit stop
  • Vandal resistant 3 1/2" lever handle
  • Color coded plug button on handle for hot/cold identification
  • Vandal resistant, flow control non-aerating spray outlet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
6-1/2 in
Flow Rate
0.5 gpm
Spout Height
2-3/4 in
Spout Reach
5-8/25 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Teck®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
2 Hole
Scald Guard
No
Vacuum Breaker
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
055870268289