This product requires certification to purchase.

Single Handle Metering Deck Mount Service Faucet in Chrome

Delta Faucet

Teck® Single Handle Metering Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D87T104
  • Item #2923450
  • Manufacturer Part #87T104
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Single Handle Metering Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D87T104
  • Item #2923450
  • Manufacturer Part #87T104
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Teck® commercial
  • Metering, slow-close push style
  • Single-hole installation
  • Cast brass body
  • Gpm: 0.5
  • Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
2-69/100
Spout Reach:
5-2/5
UL Listed:
No
UPC:
055870282858
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes