This product requires certification to purchase.

Three Handle Single Function Shower Faucet in Chrome

Delta Faucet

Teck® Three Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #DT17TH33525
  • Item #4625268
  • Manufacturer Part #T17TH335-25
4 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Three Handle Single Function Shower Faucet in Chrome

  • Fast #
  • Part #DT17TH33525
  • Item #4625268
  • Manufacturer Part #T17TH335-25
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
FIP
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
055870404540
WaterSense Labeled:
Yes