This product requires certification to purchase.

Two Handle Bathroom Sink Faucet Three Hole Without Pop Up in Chrome

Delta Faucet

Teck® Two Handle Bathroom Sink Faucet Three Hole Without Pop Up in Chrome

  • Fast #
  • Part #D23C332
  • Item #2114654
  • Manufacturer Part #23C332
5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Bathroom Sink Faucet Three Hole Without Pop Up in Chrome

  • Fast #
  • Part #D23C332
  • Item #2114654
  • Manufacturer Part #23C332
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast brass bodies
  • 152 to 305mm (6 in. to 12 in.) adjustable centers
  • Two handle widespread lavatory faucet
  • Polished chrome plated finish trim
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Cast spout less pop-up (No pop-up Hole)
  • Vandal Resistant 1.5 gpm (5.7 L/min.) Flow Control Aerator
  • 102mm (4 in.) hooded blade handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A117.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
2-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
055870253735
Vandal Resistant:
Yes
WaterSense Labeled:
Yes