This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C243
  • Item #2371364
  • Manufacturer Part #21C243
5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D21C243
  • Item #2371364
  • Manufacturer Part #21C243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 2-hole 4 in. installations
  • Drain assembly sold separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Height
3-5/8 in
Flow Rate
1.5 gpm
Height
3-3/5 in
Maximum Deck Thickness
1-3/4 in
Spout Height
2-3/5 in
Spout Reach
5-1/10 in
Width
6-16/25 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Teck®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Type
D21C243
WaterSense Labeled
Yes
UPC
055870269439