This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4834
  • Item #2371171
  • Manufacturer Part #27C4834
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D27C4834
  • Item #2371171
  • Manufacturer Part #27C4834
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty cast brass sink faucet
  • 102mm (4 in.) centers, two handle
  • Polished Chrome plated finish
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Heavy duty 114mm (4-1?2 in.) bend rigid/swivel gooseneck spout
  • Vandal resistant 1.5 gpm (5.7 L/min.) flow control aerator
  • 102mm (4 in.) blade handles with sanitary hoods
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
10-4/5 in
Flow Rate
1.5 gpm
Handle Length (in)
4 in
Height
10-1/2 in
Maximum Deck Thickness
1-3/4 in
Spout Height
10-1/2 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Teck®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Type
Fixed, Swivel
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A117.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
055870254862