This product requires certification to purchase.

Two Handle Lever Deck Mount Service Faucet in Chrome

Delta Faucet

Teck® Two Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D21C153
  • Item #2370921
  • Manufacturer Part #21C153
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Lever Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D21C153
  • Item #2370921
  • Manufacturer Part #21C153
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HEAVY DUTY CAST BRASS centerset faucet
  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish with polished underspout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Standard ProductLess Pop-up (No Pop-up Hole)
  • Vandal Resistant 0.5 gpm (1.9 L/min.) Non-Aerating Spray Outlet
  • 76mm (3 in.) Hooded Lever Handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
2-3/5 in
Spout Reach:
5-1/10 in
UL Listed:
No
UPC:
055870269415
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes