Two Handle Lever Wall Mount Service Faucet in Rough Chrome
Teck® Two Handle Lever Wall Mount Service Faucet in Rough Chrome
Product Details
Product Details
- Not for potable water
- HEAVY-DUTY CAST BRASS two handle wallmount service sink faucet
- 203mm (8 in.) centers, rough chrome-plated finish
- Integral check stops
- HEAVY DUTY 1/2 in. IPS BRASS PIPE rigid pail hook spout
- ADA compliant color indexed handles with vandal resistant screws
- CER-TECK 1/4 turn ceramic structures
- 5.5 in. (140 mm) plain spout
- Spout end vacuum breaker
- Hooded lever
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1011
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1, CSA B64.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Reach:
- 3-11/50
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 055870270312
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No
- WaterSense Labeled:
- No