Two Handle Wall Mount Kitchen Faucet in Chrome
Teck® Two Handle Wall Mount Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Heavy duty cast brass
- Polished chrome plated
- 8" Center
- E7 serrated nozzle outlet
- 204 cold indexed cross handle
- Slo-compression cartridge
- All thread connections adhesived
- Vandal resistant pin in body
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Wristblade
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 12-7/10 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- UPC:
- 055870339941