Two Handle Widespread Bathroom Sink Faucet in Chrome
Teck® Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two handle widespread bathroom faucet
- 152 to 305mm (6 in. to 12 in.) adjustable centers
- Polished chrome plated finish trim
- CAST BRASS bodies
- BRASS PIPE rigid/swivel gooseneck spout
- Drain assembly sold separately
- Metal hold-down package
- Color indexed metal handles with vandal resistant screws
- CER-TECK 1/4 turn ceramic structures
- Smooth end laminar flow control in base of gooseneck spout 1.0 gpm (3.8 L/min.)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 10-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 2-1/2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/50
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10-1/2
- Spout Reach:
- 4-1/2
- UPC:
- 055870253599
- WaterSense Labeled:
- No