This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Chrome

Delta Faucet

Teck® Two Handle Wristblade Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D27C4925
  • Item #3680384
  • Manufacturer Part #27C4925
5 out of 5 Customer Rating
Brand image
Delta Faucet

Teck® Two Handle Wristblade Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D27C4925
  • Item #3680384
  • Manufacturer Part #27C4925
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Less pop-up and pop-up hole
  • Three-hole installation
  • Includes vandal resistant laminar outlet
  • Includes 6" wristblade handles and sanitary hoods
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Scald Guard:
No
Spout Height:
10-2/5 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
UPC:
055870332126
WaterSense Labeled:
Yes