This product requires certification to purchase.

Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Stainless

Delta Faucet

TempAssure® Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Stainless

  • Fast #
  • Part #DT27T859SS
  • Item #7211893
  • Manufacturer Part #T27T859-SS
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

TempAssure® Three Handle Thermostatic Valve Trim with Integrated Diverter in Brilliance® Stainless

  • Fast #
  • Part #DT27T859SS
  • Item #7211893
  • Manufacturer Part #T27T859-SS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Roseville, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
TempAssure®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Diameter:
6-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449827928
Valve Trim Type:
Thermostatic, Transfer & Diverter
WaterSense Labeled:
No
Width:
6-5/8 in