TEMPERATURE KNOB COVER T17 INTEGRATED DIVERTER
TEMPERATURE KNOB COVER T17 INTEGRATED DIVERTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-22/25 in
- Height:
- 3-63/100 in
- Material:
- Plastic
- UPC:
- 034449935913