This product requires certification to purchase.

*0323 *CVR* *TESLA WRCH

Delta Faucet

Tesla® *0323 *CVR* *TESLA WRCH

  • Fast #
  • Part #DRP78713
  • Item #5167320
  • Manufacturer Part #RP78713
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® *0323 *CVR* *TESLA WRCH

  • Fast #
  • Part #DRP78713
  • Item #5167320
  • Manufacturer Part #RP78713
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tesla®
Depth:
1 in
Faucet Part Type:
Installation Tool
Height:
4 in
Material:
Steel
UPC:
034449778053