*CVR* *TESLA 1HDL KIT
Tesla® *CVR* *TESLA 1HDL KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Handle Kit
- Height:
- 3
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DRP78719SS
- UPC:
- 034449777841