*CVR* *TESLA BTN BACK CVR
Tesla® *CVR* *TESLA BTN BACK CVR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Tesla®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13/100
- Height:
- 3
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- DRP78708
- UPC:
- 034449777926