*0323 *CVR* *TESLA HDL KIT SGL LEV
Tesla® *0323 *CVR* *TESLA HDL KIT SGL LEV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Tesla14 Series tub and shower faucets
- Metal lever handle provides precise temperature control
- Includes set screw
- Easily update the look of your shower with this lever handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Height:
- 4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449777490