This product requires certification to purchase.

24 in. Towel Bar in Stainless

Delta Faucet

Tesla® 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D75225SS
  • Item #5167281
  • Manufacturer Part #75225-SS
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® 24 in. Towel Bar in Stainless

  • Fast #
  • Part #D75225SS
  • Item #5167281
  • Manufacturer Part #75225-SS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extends 6 in. from wall
  • Wood blocking is preferable behind all wall surfaces
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tesla®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
4 in
Height:
6 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
2
Projection:
6 in
UPC:
034449763646