Single Handle Diverter Valve Trim in Polished Nickel
Tesla® Single Handle Diverter Valve Trim in Polished Nickel
Product Details
Product Details
- Three function diverter
- 2 individual positions and 1 shared position
- Trim kit only, must purchase rough-in kit separately to complete the unit
- Must purchase rough-in kit R11000
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 034449770934
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No