DELTA TESLA: FINIAL - TUB FILLER
Tesla® DELTA TESLA: FINIAL - TUB FILLER
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Tesla®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 12
- Handle Material:
- Brass
- Height:
- 9
- Type:
- Faucet
- UPC:
- 034449933537