This product requires certification to purchase.

NON DIV TUB SPT *TESLA PN

Delta Faucet

Tesla® NON DIV TUB SPT *TESLA PN

  • Fast #
  • Part #DRP78736PN
  • Item #5167294
  • Manufacturer Part #RP78736PN
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® NON DIV TUB SPT *TESLA PN

  • Fast #
  • Part #DRP78736PN
  • Item #5167294
  • Manufacturer Part #RP78736PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tesla®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Faucet Part Type:
Tub Spout
Height:
6 in
Installation Type:
Wall Mount
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
5-1/2 in
UPC:
034449777339