Single Lever Handle Floor Mount Filler in Brilliance Stainless Trim Only
Tesla® Single Lever Handle Floor Mount Filler in Brilliance Stainless Trim Only
Product Details
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray, Full Body spray, Massaging spray
- ADA Compliant
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- High-arc spout swivels 360degrees
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 11-1/2
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 41-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Spout Type:
- Swivel
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/2
- UPC:
- 034449770095
- WaterSense Labeled:
- Yes