TESLA: CAP AND BONNET ASSEMBLY
Tesla® TESLA: CAP AND BONNET ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cap
- Collection:
- Tesla®
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Height:
- 1 in
- Material:
- Metal
- Product Type:
- Handle
- UPC:
- 034449840255