Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Tesla® Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- 4-hole 8-16" installation
- Rigid slip-on diverter spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A118.12.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Tesla®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 1-1/2 in
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 12 in
- Tub Spout Type:
- Diverter
- UPC:
- 034449770040
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in