This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Tesla® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D3552SSMPUDST
  • Item #5166644
  • Manufacturer Part #3552-SSMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D3552SSMPUDST
  • Item #5166644
  • Manufacturer Part #3552-SSMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Tesla®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/16 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449771894
Vandal Resistant:
No
WaterSense Labeled:
Yes