This product requires certification to purchase.

1-Hook Robe Hook in Stainless

Delta Faucet

Tetra™ 1-Hook Robe Hook in Stainless

  • Fast #
  • Part #D78935SS
  • Item #10036839
  • Manufacturer Part #78935-SS
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ 1-Hook Robe Hook in Stainless

  • Fast #
  • Part #D78935SS
  • Item #10036839
  • Manufacturer Part #78935-SS
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Tetra™ bath collection
  • Single robe hook
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Extends 2-15/16 inches from wall
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
3 in
Height
2-7/8 in
Projection
2-15/16 in
Width
1-3/4 in
Characteristics & Features
Collection
Tetra™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
UPC
195205049043