This product requires certification to purchase.

18 in. Towel Bar in Champagne Bronze

Delta Faucet

Tetra™ 18 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D78918CZ
  • Item #10036830
  • Manufacturer Part #78918-CZ
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ 18 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D78918CZ
  • Item #10036830
  • Manufacturer Part #78918-CZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Perfectly coordinates with the Tetra™ bath collection
  • 18 in (457 mm) towel bar
  • Extends 3-1/2 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
3-1/2 in
Height
1-81/100 in
Length
18 in
Projection
3-1/2 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tetra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
195205048978