This product requires certification to purchase.

24 in. Towel Bar in Matte Black

Delta Faucet

Tetra™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D78924BL
  • Item #10036833
  • Manufacturer Part #78924-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D78924BL
  • Item #10036833
  • Manufacturer Part #78924-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Tetra™ bath collection
  • 24 in (610 mm) towel bar
  • Extends 3-1/2 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
3-1/2 in
Height
1-81/100 in
Length
24 in
Projection
3-1/2 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Tetra™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
195205048992