8 in. Towel Bar in Brilliance® Stainless
Tetra™ 8 in. Towel Bar in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 384-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Tetra™ bath collection
- 8-inch towel bar
- Extends 3-1/2 inches from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- Mounting hardware and mounting template included
- Backed by Delta faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-13/16
- Collection:
- Tetra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 1-81/100
- Installation Type:
- Wall Mount
- Length:
- 8
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2
- UPC:
- 195205048954
- Width:
- 8