This product requires certification to purchase.

8 in. Towel Bar in Chrome

Delta Faucet

Tetra™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D78908
  • Item #10036824
  • Manufacturer Part #78908
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ 8 in. Towel Bar in Chrome

  • Fast #
  • Part #D78908
  • Item #10036824
  • Manufacturer Part #78908
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Tetra™ bath collection
  • 8-inch towel bar
  • Extends 3-1/2 inches from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware and mounting template included
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-13/16
Collection:
Tetra™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2
Hardware Included:
Yes
Height:
1-81/100
Installation Type:
Wall Mount
Length:
8
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/2
UPC:
195205048879
Width:
8