This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Tetra™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14289BL
  • Item #10037035
  • Manufacturer Part #T14289-BL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14289BL
  • Item #10037035
  • Manufacturer Part #T14289-BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic® PowerDrench®, Full spray, Full spray + Massage, Massage spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000) separately to complete the unit
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Tetra™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-13/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Zinc
Handle Type:
Lever
Height:
14-13/100 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
UPC:
195205049494
WaterSense Labeled:
Yes