DELTA TETRA FLOOR MOUNT TUB FILLER HANDLE - T-LEVER
Tetra DELTA TETRA FLOOR MOUNT TUB FILLER HANDLE - T-LEVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
- For use with Tetra™ floor mount tub filler
- Includes set screw
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Tetra
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-13/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 195205049661
- Width:
- 2-1/4