This product requires certification to purchase.

DELTA TETRA HAND SHOWER BASE & SET SCREW

Delta Faucet

Tetra DELTA TETRA HAND SHOWER BASE & SET SCREW

  • Fast #
  • Part #DRP103289PCPR
  • Item #10036957
  • Manufacturer Part #RP103289PCPR
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra DELTA TETRA HAND SHOWER BASE & SET SCREW

  • Fast #
  • Part #DRP103289PCPR
  • Item #10036957
  • Manufacturer Part #RP103289PCPR
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with the Tetra™ Bath Collection
  • Lumicoat™ Finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • Genuine Delta® part
  • View Delta Faucet's Return Policy
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tetra
Depth:
2-3/4 in
Height:
2 in
Material:
Zinc
UPC:
195205070481