DELTA TETRA SET SCREW COVER & BUTTON
Tetra DELTA TETRA SET SCREW COVER & BUTTON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9680-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with the Tetra™ Bath Collection
- Genuine Delta® part
- View Delta Faucet's Return Policy
Specifications
- ADA Compliant:
- No
- Collection:
- Tetra
- Depth:
- 31/100 in
- Height:
- 19/50 in
- Material:
- Plastic
- UPC:
- 195205070689