Floor Mount Filler with Handshower in Matte Black (Handle Sold Separately) (Trim Only)
Tetra™ Floor Mount Filler with Handshower in Matte Black (Handle Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit only, must order valve rough (R4700-FL or R4700-FLWS) required for installation separately to complete the unit
- Coordinating hand shower included
- Order handles separately (LHP)
- H2Okinetic® technology hand showers feel like more water and more pressure, with more coverage
- H2Okinetic® Power Drench® spray creates powerful water patterns, for an energizing experience
- Spray settings include: H2Okinetic® Power Drench® spray
- Hand shower includes 60 - 82-inch stretchable hose with metal fittings
- Pivoting hand shower holder
- Hand shower includes double check valves for backflow prevention
- Water Sense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Tetra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13-19/50 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 18 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 43-3/4 in
- Installation Type:
- Floor Mount
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 40-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10 in
- UPC:
- 195205048473
- WaterSense Labeled:
- Yes