This product requires certification to purchase.

Handle in Lumicoat Champagne Bronze

Delta Faucet

Tetra™ Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH590CZPR
  • Item #10036862
  • Manufacturer Part #H590CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Tetra™ Handle in Lumicoat Champagne Bronze

  • Fast #
  • Part #DH590CZPR
  • Item #10036862
  • Manufacturer Part #H590CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat™ finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • For use with Tetra™ roman tub
  • Includes set screw
  • ADA compliant
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-7/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Tetra™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205048770